Shop SCHLAGE
See all product information
Create Account
Grade 1 Full Dummy Trim Mortise Lock, 02 Lever, A Rose, Satin Brass Finish, Field Reversible
- Mfr # L0172 02A 606
- Zoro # G909951974
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Brass
Max. Door Width
5.375 in
Fire Rated
3 Hours {A}
Required Door Thickness
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0172 02A 606
- Zoro #
- G909951974
- UPC #
- 197163130788
- Country of Origin
- Mexico
Dimensions
- Max. Door Width
- 5.375 in
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
Details
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Satin Brass
- Fire Rated
- 3 Hours {A}
- Door Handing
- Field Reversible
- Material
- Metal
- For Use With
- L9000 Series Mortise Lock
Description
Grade 1 Full Dummy Trim Mortise Lock, 02 Lever, A Rose, Satin Brass Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.