Shop SCHLAGE

Grade 1 Full Dummy Trim Mortise Lock, 17 Lever, A Rose, Dark Oxidized Satin Bronze Oil Rubbed Fini

  • Mfr # L0172 17A 613

  • Zoro # G414532286


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Width
5.375
Color
Dark Oxidized Satin Bronze Oil Rubbed
Overall Length
1.375
series
L9000 Series Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0172 17A 613
Zoro #
G414532286
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5.375
Overall Length
1.375

Details

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
L9000 Series Mortise Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.