Grade 1 Full Dummy Trim Mortise Lock, M52 Lever, A Rose, Satin Chrome Finish, Field Reversible
Mfr # L0172 M52A 626
Zoro # G214532158
product price:Â $553.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Color
Satin Chrome
Width
5.375
Overall Length
1.375
series
L9000 Series Mortise Lock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0172 M52A 626
Zoro #
G214532158
UPC #
-
Country of Origin
Mexico
Dimensions
Width
5.375
Overall Length
1.375
Details
Finish
Satin Chrome
Color
Satin Chrome
series
L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.