
Shop SCHLAGE
See all product information
Grade 1 Institution Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Finish, Fie
Mfr # L9082L 03A 630
Zoro # G209957713
product price:Â $765.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Material
Metal
Cylinder Core Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L9082L 03A 630
Zoro #
G209957713
UPC #
197163124367
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Material
Metal
Cylinder Core Type
Less Cylinder
Fire Rated
3 Hours {A}
Weight
6.3 lb
Type
Mortise Lock
Description
Grade 1 Institution Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.