
Grade 1 Mortise Bed Bathroom Privacy Lock, Non-Keyed, 06 Lever, A Rose, Exterior Indicator inVACANT
Mfr # L9040 06A 613 OS-OCC
Zoro # G516469527
product price:Â $933.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Oil Rubbed Bronze
Series
L9000
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9040 06A 613 OS-OCC
Zoro #
G516469527
UPC #
197163375226
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Details
Item
Mortise Lock
Grade
Grade 1
Finish
Oil Rubbed Bronze
Series
L9000
Backset
2-3/4 in
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.