Grade 1 Mortise Classroom Lock, Conventional Cylinder, 17 Lever, A Rose, Dark Oxidized Satin Bronze

  • Mfr # L9070P 17A 613

  • Zoro # G116468593


product price:  $842.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Keyway Type
C
Required Door Thickness
1-3/4 in
Length
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9070P 17A 613
Zoro #
G116468593
UPC #
197163375851
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Length
10.38 in
Width
5.38 in
Height
5.63 in

Details

Lockset Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Keyway Type
C
Lockset Grade
Grade 1
Series
L9000
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products