Grade 1 Mortise Half Dummy Trim Lock, Non-Keyed, 06 Lever, A Rose, Dark Oxidized Satin Bronze Oil R
- Mfr # L0170 06A 613
- Zoro # G516475658
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Oil Rubbed Bronze
Series
L
For Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0170 06A 613
- Zoro #
- G516475658
- UPC #
- 197163374915
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4 in
- Height
- 5.63 in
- Length
- 10.38 in
- Width
- 5.38 in
Details
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Oil Rubbed Bronze
- Series
- L
- Backset
- 2-3/4 in
- Keyway Type
- Non-Keyed
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.