Shop SCHLAGE
See all product information
Create Account
Grade 2 Single Dummy Tubular Lock, Non-Keyed, Latitude Lever, A Rose, Oil Rubbed Bronze Finish
- Mfr # PT170 LATA 613
- Zoro # G723514218
product price:Â
$
59.49
/ea
Key Features
Grade
Grade 2
Color
Dark Bronze
For Door Thickness
1-3/8" to 1-3/4"
Material
Zinc and Steel
Door Handing
Field Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT170 LATA 613
- Zoro #
- G723514218
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/8" to 1-3/4"
Details
- Grade
- Grade 2
- Color
- Dark Bronze
- Item
- Tubular Lock
- Material
- Zinc and Steel
- Door Handing
- Field Reversible
- Fire Rated
- No
- Strike Type
- T-Square Corner
- Standards
- UL 10C, A156.2, Series 4000
- Finish
- 613/US10B
- Application
- PT170-Single Dummy
- Cylinder Core Type
- Non-Keyed
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.