Grade 1 Mortise Storeroom Lock, SFIC Prep Less Core, 03 Lever, A Rose, Dark Oxidized Satin Bronze O

  • Mfr # L9080B 03A 613

  • Zoro # G516468391


product price:  $829.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Required Door Thickness
1-3/4 in
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9080B 03A 613
Zoro #
G516468391
UPC #
197163375950
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5.63 in
Length
10.38 in
Width
5.38 in

Details

Lockset Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Material
VARIES
Series
L9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.