Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch, Athens Lever, Non-Keyed, Lead Lining, Lead Lined, Satin Chrm Fnsh, Non-Handed
- Mfr # ND10S ATH 626 XN12-307
- Zoro # G309948161
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
For Use With
ND Series Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Finish
Satin Chrome
Net Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND10S ATH 626 XN12-307
- Zoro #
- G309948161
- UPC #
- 197163106899
- Country of Origin
- Mexico
- For Use With
- ND Series Lever Locks
- Lockset Grade
- Grade 1
- Finish
- Satin Chrome
- Net Weight
- 5 lb
- Item
- Cylindrical Lock
- Door Handing
- Non-handed
- Cylinder Core Type
- Non-Keyed
- Material
- Metal
- Features
- Passage
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
- Depth
- 4.75 in
Description
Grade 1 Passage Latch, Athens Lever, Non-Keyed, Lead Lining, Lead Lined, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.