Grade 1 Passage Latch, Broadway Lever, Non-Keyed, Satin Brass Finish, Non-Handed

  • Mfr # ND10S BRW 606

  • Zoro # G716468795


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-5/8 in to 2-1/8 in
Grade
Grade 1
Backset
2-3/4 in
Material
VARIES
Keyway Type
Non-Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND10S BRW 606
Zoro #
G716468795
UPC #
197163379149
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in

Details

Grade
Grade 1
Backset
2-3/4 in
Material
VARIES
Item
Cylindrical Lock
Keyway Type
Non-Keyed
Series
ND
Finish
Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.