Grade 1 Passage Latch Mortise Lock, 02 Lever, A Rose, Bright Chrome Finish, Field Reversible

  • Mfr # L9010 02A 625

  • Zoro # G916468847


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Backset
2-3/4 in
Material
VARIES
Required Door Thickness
1-3/4 in
Series
L9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010 02A 625
Zoro #
G916468847
UPC #
840067639870
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5.63 in
Width
5.38 in
Length
10.38 in

Details

Grade
Grade 1
Backset
2-3/4 in
Item
Mortise Lock
Material
VARIES
Series
L9000
Finish
Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.