Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch Mortise Lock, 03 Lever, L Escutcheon, Satin Bronze Clear Coated Finish, Fiel
- Mfr # L9010 03L 612
- Zoro # G114532692
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze Clear Coated
Length
1.375
Color
Satin Bronze Clear Coated
Width
5.375
Depth
5.625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9010 03L 612
- Zoro #
- G114532692
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 1.375
- Width
- 5.375
- Depth
- 5.625
Details
- Finish
- Satin Bronze Clear Coated
- Color
- Satin Bronze Clear Coated
- series
- L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.