Grade 1 Passage Latch Mortise Lock, 07 Lever, B Rose, Satin Brnz Clear Coated Fnsh, Field Reversible

  • Mfr # L9010 07B 612

  • Zoro # G509948190


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Bronze Clear Coated
Width
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9010 07B 612
Zoro #
G509948190
UPC #
197163130535
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in
Depth
5.625 in

Details

For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Finish
Satin Bronze Clear Coated
Material
Metal
Fire Rated
3 Hours {A}
Item
Mortise Lock
Door Handing
Field Reversible
Net Weight
6.3 lb

Description

Grade 1 Passage Latch Mortise Lock, 07 Lever, B Rose, Satin Bronze Clear Coated Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.