
Grade 1 Passage Latch Mortise Lock, 17 Lever, A Rose, Flat Black Coated Finish, Field Reversible
Mfr # L9010 17A 622
Zoro # G409948238
product price:Â $684.99
/ea
Free Shipping & Returns
Key Features
For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Flat Black Coated
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9010 17A 622
Zoro #
G409948238
UPC #
197163130467
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.25 in
Width
5.5 in
Depth
5.5 in
Details
For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Finish
Flat Black Coated
Material
Metal
Fire Rated
3 Hours {A}
Item
Mortise Lock
Door Handing
Field Reversible
Net Weight
7 lb
Description
Grade 1 Passage Latch Mortise Lock, 17 Lever, A Rose, Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.