Grade 1 Passage Latch Mortise Lock, 17 Lever, A Rose, Satin Bronze Clear Coated Finish, Field Reve

  • Mfr # L9010 17A 612

  • Zoro # G214533018


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze Clear Coated
Width
5.375
Length
1.375
Color
Satin Bronze Clear Coated
Depth
5.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9010 17A 612
Zoro #
G214533018
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5.375
Length
1.375
Depth
5.625

Details

Finish
Satin Bronze Clear Coated
Color
Satin Bronze Clear Coated
series
L9000 Series Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.