Shop SCHLAGE
See all product information
Create Account
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Oil-Ru
- Mfr # ALX10 TLR 613
- Zoro # G114531978
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Width
8.25
Length
9.5
Depth
4.75
Color
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX10 TLR 613
- Zoro #
- G114531978
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 8.25
- Length
- 9.5
- Depth
- 4.75
Details
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- series
- ALX Series Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.