Grade 1 Passage Latch Mortise Lock, Non-Keyed, Longitude Lever, C Rose, Satin Chrome Finish
- Mfr # PM010 LONC 626
- Zoro # G123514382
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
Yes
Strike Type
ANSI Strike
Application
PM010-Passage Latch
Required Door Thickness
1-3/4 in
Arbor Design
LON - Longitude Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM010 LONC 626
- Zoro #
- G123514382
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Fire Rated
- Yes
- Strike Type
- ANSI Strike
- Application
- PM010-Passage Latch
- Arbor Design
- LON - Longitude Lever
- Door Handing
- Field Reversible
- Lockset Grade
- Grade 1
- Item
- Mortise Lock
- Color
- Matte Silver
- Cylinder Core Type
- Non-Keyed
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Finish
- 626/US26D
- Fire Rated (Hours)
- 3 hr
- Standards
- UL 10C, A156.13-2017 Series 1000
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.