Grade 1 Passage Latch, Rhodes Lever, Non-Keyed, 5 in. Backset Extension, Satin Chrome Finish, Non-H
Mfr # ND10S RHO 626 43-005
Zoro # G614531843
product price:Â $462.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Length
9.5
Depth
4.75
Width
8.25
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND10S RHO 626 43-005
Zoro #
G614531843
UPC #
-
Country of Origin
Mexico
Dimensions
Length
9.5
Depth
4.75
Width
8.25
Details
Finish
Satin Chrome
Color
Satin Chrome
series
ND Series Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.