
Grade 1 Privacy W/ Deadbolt Mortise Lock, 17 Lever, A Rose, Satin Stainless Steel
Mfr # L9440 17A 630 OS-OCC
Zoro # G716468733
product price:Â $1,109.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Stainless Steel
Series
L9000
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9440 17A 630 OS-OCC
Zoro #
G716468733
UPC #
197163376858
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Height
5-1/2 in
Length
10-1/4 in
Width
5-1/4 in
Details
Item
Mortise Lock
Grade
Grade 1
Finish
Satin Stainless Steel
Series
L9000
Backset
2-3/4 in
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.