
Grade 1 Privacy W/ Deadbolt Mortise Lock, 17 Lever, Flat Black Coated
Mfr # L9440 17A 622 OS-OCC
Zoro # G416468354
product price:Â $1,041.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Grade
Grade 1
Length
10-1/4 in
Finish
Sprayed Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9440 17A 622 OS-OCC
Zoro #
G416468354
UPC #
197163376841
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10-1/4 in
Width
5-1/4 in
Height
5-1/2 in
Details
Backset
2-3/4 in
Grade
Grade 1
Finish
Sprayed Black
Series
L9000
Item
Mortise Lock
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.