Grade 1 Privacy with Coin Turn Mortise Lock, 07 Lever, A Rose, Exterior Indicator Displays in.Vaca

  • Mfr # L9044 07A 622 OS-OCC

  • Zoro # G914532113


product price:  $1,020.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black Coated
Handle Length
1.25
Color
Flat Black Coated
Width
5.25
series
L9000 Series Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9044 07A 622 OS-OCC
Zoro #
G914532113
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
1.25
Width
5.25

Details

Finish
Flat Black Coated
Color
Flat Black Coated
series
L9000 Series Mortise Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.