Grade 1 Single Dummy Trim, Boardwalk Lever, Non-Keyed, Satin Nickel Finish, Non-Handed

  • Mfr # ND170 BRK 619

  • Zoro # G009952000


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Nickel
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Door Handing
Non-handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND170 BRK 619
Zoro #
G009952000
UPC #
197163106448
Country of Origin
Mexico

Dimensions

Max. Door Width
8.25 in
Length
9.5 in
Required Door Thickness
1-5/8 in to 2-1/8 in

Details

Item
Cylindrical Lock
Grade
Grade 1
Finish
Satin Nickel
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Features
Dummy
For Use With
ND Series Lever Locks
Material
Metal
Cylinder Core Type
Non-Keyed

Description

Grade 1 Single Dummy Trim, Boardwalk Lever, Non-Keyed, Satin Nickel Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.