Shop SCHLAGE
See all product information
Create Account
Grade 1 Single Dummy Trim, Latitude Lever, Non-Keyed, Satin Nickel Finish, Non-Handed
- Mfr # ND170 LAT 619
- Zoro # G916475951
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Nickel
Series
ND
For Door Thickness
1-5/8 in to 2-1/8 in
Keyway Type
Non-Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND170 LAT 619
- Zoro #
- G916475951
- UPC #
- 197163379170
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8-1/4 in
- Height
- 4-3/4 in
- Length
- 9-1/2 in
Details
- Item
- Cylindrical Lock
- Grade
- Grade 1
- Finish
- Satin Nickel
- Series
- ND
- Keyway Type
- Non-Keyed
- Backset
- 2-3/4 in
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.