
Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Oil Rubbed Bronze Finish, Non-Handed
Mfr # ND170 SPA 613
Zoro # G009952017
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Oil Rubbed Bronze
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Length
9.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND170 SPA 613
Zoro #
G009952017
UPC #
197163106356
Country of Origin
Mexico
Dimensions
Max. Door Width
8.25 in
Length
9.5 in
Required Door Thickness
1-5/8 in to 2-1/8 in
Details
Item
Cylindrical Lock
Grade
Grade 1
Finish
Oil Rubbed Bronze
Fire Rated
3 Hours {A}
Material
Metal
Features
Dummy
Cylinder Core Type
Non-Keyed
For Use With
ND Series Lever Locks
Door Handing
Non-handed
Description
Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Oil Rubbed Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.