Shop SCHLAGE
See all product information
Create Account
Grade 1 Single Dummy Trim, Tubular Lever, Non-Keyed, Satin Brass Finish, Non-Handed
- Mfr # ND170 TLR 606
- Zoro # G014531689
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Overall Length
9.5
Width
8.25
Color
Satin Brass
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND170 TLR 606
- Zoro #
- G014531689
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Satin Brass
- Color
- Satin Brass
- series
- ND Series Lever Locks
Dimensions
- Overall Length
- 9.5
- Width
- 8.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.