Shop SCHLAGE
See all product information
Create Account
Grade 1 Store Lock, Rhodes Lever, FSIC Prep Less Core, Aged Bronze Finish, Non-Handed Grade 1 Store
- Mfr # ND66JD RHO 643E
- Zoro # G514532247
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Aged Bronze
Color
Aged Bronze
Length
9.5
Width
8.25 in
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND66JD RHO 643E
- Zoro #
- G514532247
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Aged Bronze
- Color
- Aged Bronze
- series
- ND Series Lever Locks
Dimensions
- Length
- 9.5
- Width
- 8.25 in
Description
Grade 1 Store Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Aged Bronze Finish, Non-Handed Grade 1 Store Lock, Rhodes Lever, FSIC Prep Less Core, Aged Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.