
Grade 1 Storeroom Lock, Boardwalk Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Mfr # ND80BD BRK 626
Zoro # G016468648
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Series
ND
Length
9-1/2 in
Keyway Type
SFIC Prep Less Core
Required Door Thickness
1-5/8 in to 2-1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND80BD BRK 626
Zoro #
G016468648
UPC #
197163380015
Country of Origin
Mexico
Dimensions
Length
9-1/2 in
Required Door Thickness
1-5/8 in to 2-1/8 in
Height
4-3/4 in
Width
8-1/4 in
Details
Backset
2-3/4 in
Series
ND
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Material
VARIES
Lockset Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.