Grade 1 Storeroom Lock, Broadway Lever, SFIC Prep Less Core, Matte Black Finish, Non-Handed

  • Mfr # ND80BD BRW 622

  • Zoro # G916468595


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
SFIC Prep Less Core
Material
VARIES
Length
9-1/2 in
Lockset Finish
Sprayed Black
Required Door Thickness
1-5/8 in to 2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND80BD BRW 622
Zoro #
G916468595
UPC #
197163380022
Country of Origin
Mexico

Dimensions

Length
9-1/2 in
Required Door Thickness
1-5/8 in to 2-1/8 in
Width
8-1/4 in
Height
4-3/4 in

Details

Keyway Type
SFIC Prep Less Core
Material
VARIES
Lockset Finish
Sprayed Black
Backset
2-3/4 in
Series
ND
Lockset Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.