Grade 1 Storeroom Lock, Broadway Lever, Standard Cylinder, Satin Nickel Finish, Non-Handed
- Mfr # ND80PD BRW 619
- Zoro # G416469122
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Nickel
Keyway Type
Cylinder
Width
8 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND80PD BRW 619
- Zoro #
- G416469122
- UPC #
- 197163380329
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8 1/4 in
- Height
- 4-3/4 in
- Length
- 9-1/2 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Nickel
- Keyway Type
- Cylinder
- Series
- ND
- Material
- VARIES
- Backset
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.