Shop SCHLAGE

Grade 1 Storeroom Lock, Rhodes Lever, Less Cylinder, Oil Rubbed Bronze Finish, Non-Handed

  • Mfr # ND96LD RHO 613

  • Zoro # G409952273


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Oil Rubbed Bronze
Length
9.5 in
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND96LD RHO 613
Zoro #
G409952273
UPC #
197163101443
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 1
Lockset Finish
Oil Rubbed Bronze
Features
Vandlgard Storeroom
Type
Cylindrical Lock
Cylinder Core Type
Less Cylinder
Weight
5 lb
Fire Rated
3 Hours {A}
Material
Metal

Description

Grade 1 Storeroom Lock, Rhodes Lever, Less Cylinder, Oil Rubbed Bronze Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products