Grade 1 Storeroom Lock, Sparta Lever, SFIC Prep Less Core, Satin Nickel Finish, Non-Handed

  • Mfr # ND80BD SPA 619

  • Zoro # G216468516


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Nickel
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND80BD SPA 619
Zoro #
G216468516
UPC #
197163380053
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Nickel
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Series
ND
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.