Grade 1 Storeroom Lock, Tubular Lever, FSIC Prep Less Core, Matte Black Finish, Non-Handed
- Mfr # S40D JUP 625
- Zoro # G914533042
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Chrome
Width
8.25
Length
9.5
Color
Bright Chrome
series
S Series Tubular Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S40D JUP 625
- Zoro #
- G914533042
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 8.25
- Length
- 9.5
Details
- Lockset Finish
- Bright Chrome
- Color
- Bright Chrome
- series
- S Series Tubular Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.