Grade 1 Storeroom Lock, Tubular Lever, SFIC Prep Less Core, Matte Black Finish, Non-Handed
- Mfr # ND80BD TLR 622
- Zoro # G709952508
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Matte Black
Width
8.25 in
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND80BD TLR 622
- Zoro #
- G709952508
- UPC #
- 197163103164
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Matte Black
- Weight
- 5 lb
- Features
- Storeroom
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Cylinder Core Type
- SFIC Prep Less Core
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 1 Storeroom Lock, Tubular Lever, SFIC Prep Less Core, Matte Black Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.