Grade 1 Storeroom Mortise Lock, 7-Pin SFIC Prep, With Construction Core, 06 Lever, A Rose, Satin St

  • Mfr # L9080H 06A 630

  • Zoro # G416468897


product price:  $882.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Backset
2-3/4 in
Width
5.38 in
Required Door Thickness
1-3/4 in
Keyway Type
7-Pin SFIC Prep, With Construction Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9080H 06A 630
Zoro #
G416468897
UPC #
197163376001
Country of Origin
Mexico

Dimensions

Width
5.38 in
Required Door Thickness
1-3/4 in
Height
5.63 in
Length
10.38 in

Details

Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
7-Pin SFIC Prep, With Construction Core
Lockset Finish
Satin Stainless Steel
Series
L9000
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.