Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, A Rose, Bright Brass
- Mfr # L9080P 06A 605
- Zoro # G716469051
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Keyway Type
S123
Material
VARIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9080P 06A 605
- Zoro #
- G716469051
- UPC #
- 197163376223
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 5.63 in
- Length
- 10.38 in
- Width
- 5.38 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Keyway Type
- S123
- Material
- VARIES
- Series
- L9000
- Backset
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.