Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Dark Oxidize
- Mfr # L9080P 07A 613
- Zoro # G014532525
product price:Â
$
887.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Length
1.375
Width
5.375 in
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080P 07A 613
- Zoro #
- G014532525
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- series
- L9000 Series Mortise Lock
Dimensions
- Length
- 1.375
- Width
- 5.375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.