Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 17 Lever, L Escutcheon, Flat Bla

  • Mfr # L9080P 17L 622

  • Zoro # G309952731


product price:  $842.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Flat Black Coated
Cylinder Core Type
Conventional Cylinder
Weight
6.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9080P 17L 622
Zoro #
G309952731
UPC #
197163124800
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in

Details

Lockset Grade
Grade 1
Lockset Finish
Flat Black Coated
Cylinder Core Type
Conventional Cylinder
Weight
6.3 lb
Material
Metal
Fire Rated
3 Hours {A}
Type
Mortise Lock

Description

Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 17 Lever, L Escutcheon, Flat Black Coated Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.