Grade 1 Storeroom Mortise Lock, FSIC Less Core, 03 Lever, A Rose, Satin Brass Finish, Field

  • Mfr # L9080J 03A 606

  • Zoro # G216468912


product price:  $831.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Keyway Type
Schlage FSIC Less Core
Height
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9080J 03A 606
Zoro #
G216468912
UPC #
197163376025
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5.63 in
Width
5.38 in
Length
10.38 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Keyway Type
Schlage FSIC Less Core
Backset
2-3/4 in
Material
VARIES
Series
L9000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.