Grade 1 Storeroom Mortise Lock, FSIC Less Core, M52 Lever, A Rose, Flat Black Coated Finish
Mfr # L9080J M52A 622
Zoro # G614532000
product price:Â $966.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Flat Black Coated
Color
Flat Black Coated
series
L9000 Series Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9080J M52A 622
Zoro #
G614532000
UPC #
-
Country of Origin
Mexico
Details
Lockset Finish
Flat Black Coated
Color
Flat Black Coated
series
L9000 Series Mortise Lock
Description
Grade 1 Storeroom Mortise Lock, Schlage FSIC Less Core, M52 Lever, A Rose, Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.