Grade 1 Storeroom Mortise Lock, Less Cylinder, 03 Lever, A Rose, Dark Oxidized Satin Bronze Oil
- Mfr # L9080L 03A 613
- Zoro # G114531879
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Width
5.375
Length
1.375
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9080L 03A 613
- Zoro #
- G114531879
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 5.375
- Length
- 1.375
Details
- Lockset Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- series
- L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.