Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Mortise Lock, Less Cylinder, 06 Lever, A Rose, Flat Black Coated Finish
- Mfr # L9080L 06A 622
- Zoro # G409952761
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Flat Black Coated
Type
Mortise Lock
Cylinder Core Type
Less Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9080L 06A 622
- Zoro #
- G409952761
- UPC #
- 197163125388
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.375 in
- Length
- 10.375 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Flat Black Coated
- Type
- Mortise Lock
- Cylinder Core Type
- Less Cylinder
- Weight
- 6.3 lb
- Material
- Metal
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Storeroom Mortise Lock, Less Cylinder, 06 Lever, A Rose, Flat Black Coated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.