Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Mortise Lock, Less Cylinder, 06 Lever, A Rose, Satin Brass Finish, Field Reversib
- Mfr # L9080L 06A 606
- Zoro # G916468786
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Keyway Type
Less Cylinder
Width
5.38 in
Backset
2-3/4 in
Lockset Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9080L 06A 606
- Zoro #
- G916468786
- UPC #
- 197163376094
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.38 in
- Height
- 5.63 in
- Length
- 10.38 in
Details
- Keyway Type
- Less Cylinder
- Backset
- 2-3/4 in
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Brass
- Series
- L9000
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.