Grade 1 Storeroom Mortise Lock, Less Cylinder, 07 Lever, B Rose, Satin Chrome Finish, Field Reversi
- Mfr # L9080L 07B 626
- Zoro # G116469163
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Length
10.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080L 07B 626
- Zoro #
- G116469163
- UPC #
- 197163376124
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Keyway Type
- Less Cylinder
- Series
- L9000
- Material
- VARIES
- Backset
- 2-3/4 in
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.38 in
- Width
- 5.38 in
- Height
- 5.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.