Shop SCHLAGE

HSLR Lockset, Mechanical, Grd. 1

  • Mfr # ND12D HSLR 630 RH
  • Zoro # G4260007

product price: 
$
1,655.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Exit
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ND12D HSLR 630 RH
Zoro #
G4260007
UPC #
-
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Exit
Lockset Grade
1
Lockset Finish
Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Number of Pins
0
Ligature Resistant
Yes
Handle Material
Stainless Steel
Lockset Fire Rating
3 hr
Number of Keys
0
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Series
HSLR
Location Type
Behavioral Health, Detention Facility
Strike Dim.
4-7/8 in
Backset
2 3/4 in
Lockset Performance Strength
Standard Duty
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, Miami Dade (TAS 201, 202, 203), NYS-OMHICC Complies with ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Features
Patented Everest 29(TM) S123 Keyway is Provided Standard Which Prohibits Unauthorized Key Duplication
ADA Compliant
Yes
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Not Included
Performance Grade
1
Hand Orientation
Right-Handed
Fire Rating
3 hr
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Application
Institutional
Lockset Function ANSI Code
F89
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Lockset Style
ND HSLR
Knob/Handle Material
Stainless Steel
UL Fire Rating
UL10C

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in
Fits Chest Size
Patented Everest 29(TM) S123 Keyway is Provided Standard Which Prohibits Unauthorized Key Duplication

Description

HSLR Lockset, Mechanical, Grd. 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.