
Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 06 Lever, L Escutcheon, Satin Bronze Clear Coat
Mfr # L9080B 06L 612
Zoro # G709952478
product price:Â $851.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Bronze Clear Coated
Length
10.375 in
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9080B 06L 612
Zoro #
G709952478
UPC #
197163125876
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Bronze Clear Coated
Type
Mortise Lock
Fire Rated
3 Hours {A}
Cylinder Core Type
SFIC Prep Less Core
Material
Metal
Weight
6.3 lb
Description
Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 06 Lever, L Escutcheon, Satin Bronze Clear Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.