Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Mortise Lock, Standard Cylinder, Longitude Lever, D Rose, Satin Chrome Finish
- Mfr # PM080P LOND 626
- Zoro # G723513938
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Material
Cold Rolled Steel with Zinc Dichromate Plating Case
Required Door Thickness
1-3/4 in
Fire Rated
Yes
Lockset Fire Rating
3 hr
Cylinder Core Type
Standard Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM080P LOND 626
- Zoro #
- G723513938
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Fire Rated
- Yes
- Lockset Fire Rating
- 3 hr
- Cylinder Core Type
- Standard Cylinder
- Lockset Finish
- 626/US26D
- Strike Type
- ANSI Strike
- Lockset Grade
- Grade 1
- Color
- Matte Silver
- Standards
- UL 10C, A156.13-2017 Series 1000
Dimensions
- Required Door Thickness
- 1-3/4 in
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.