Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom w/Deadbolt Mortise Lock, Standard Cylinder, Neptune Lever, A Rose, Satin Chrome
- Mfr # PM480P NEPA 626
- Zoro # G923513721
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Strike Type
ANSI Strike
Cylinder Core Type
Standard Cylinder
Standards
UL 10C, A156.13-2017 Series 1000
Required Door Thickness
1-3/4 in
Material
Cold Rolled Steel with Zinc Dichromate Plating Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM480P NEPA 626
- Zoro #
- G923513721
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Strike Type
- ANSI Strike
- Cylinder Core Type
- Standard Cylinder
- Standards
- UL 10C, A156.13-2017 Series 1000
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Lockset Fire Rating
- 3 hr
- Color
- Matte Silver
- Fire Rated
- Yes
- Lockset Grade
- Grade 1
- Lockset Finish
- 626/US26D
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.