Shop SCHLAGE
See all product information
Create Account
Grade 1 Vestibule Lock, Rhodes Lever, Standard Cylinder, Satin Chrome Finish, Non-Handed
- Mfr # ND93PD RHO 626
- Zoro # G114538830
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Depth
4.75
Length
9.5
Color
Satin Chrome
Width
8.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND93PD RHO 626
- Zoro #
- G114538830
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- ND Series Lever Locks
Dimensions
- Depth
- 4.75
- Length
- 9.5
- Width
- 8.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.