Reserve ENCONCSR260 Entry Contem
- Mfr # EN.CON.CSR.260
- Zoro # G2361105
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Knob
Includes
Latch
Finish
Bright Chrome
Series
Reserve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.CON.CSR.260
- Zoro #
- G2361105
- UPC #
- 884011836106
- Country of Origin
- China
Dimensions
- Length
- 11.1811
- Width
- 5.9055
- Height
- 3.622
Details
- Keyway Type
- C Keyway
- Style
- Knob
- Item
- Baldwin Reserve ENCONCSR260 Entry Contem
- Includes
- Latch
- Finish
- Bright Chrome
- Series
- Reserve
- Strike Type
- Dual Strike
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Number of Pins
- 5 Pin Cylinder
- Color
- Bright Chrome
- Function
- Entry
- Material
- Brass
- Strike
- Dual Strike
- Weight
- 4.4
Description
Item Baldwin Reserve ENCONCSR260 Entry Contem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.